Straight bushing, SBC Series, Sinterbronze Outer sheath, 24 mm Shaft Dia., 35 mm Outside Dia., 30 mm WD

  • ERIKS:12441140
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€14.11/ pieceexcl. VAT

€17.07incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.11

-

10+

€11.95

15.29%

25+

€10.64

24.58%

50+

€9.77

30.77%

100+

€9.12

35.35%

250+

€8.69

38.38%

500+

€8.25

41.55%

1000+

€8.03

43.10%

2500+

€7.82

44.58%

5000+

€7.60

46.13%

10000+

€7.39

47.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 024/035 X 030
Shaft diameter
24 mm
Outer Diameter
35 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
24 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance