Straight bushing, SBC Series, Sinterbronze Outer sheath, 24 mm Shaft Dia., 35 mm Outside Dia., 24 mm WD

  • ERIKS:12441139
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€11.90/ pieceexcl. VAT

€14.40incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.90

-

10+

€10.07

15.40%

25+

€8.98

24.58%

50+

€8.25

30.73%

100+

€7.70

35.36%

250+

€7.32

38.55%

500+

€6.96

41.50%

1000+

€6.77

43.10%

2500+

€6.60

44.53%

5000+

€6.41

46.13%

10000+

€6.22

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 024/035 X 024
Shaft diameter
24 mm
Outer Diameter
35 mm
Width
24 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
24 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance