Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 32 mm Outside Dia., 30 mm WD

  • ERIKS:12441136
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€12.28/ pieceexcl. VAT

€14.86incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.28

-

10+

€10.38

15.47%

25+

€9.26

24.59%

50+

€8.50

30.78%

100+

€7.93

35.42%

250+

€7.55

38.52%

500+

€7.17

41.61%

1000+

€6.98

43.16%

2500+

€6.79

44.70%

5000+

€6.60

46.25%

10000+

€6.41

47.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/032 X 030
Shaft diameter
22 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
32 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance