
€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.22 | - |
10+ | €7.79 | 15.46% |
25+ | €6.96 | 24.43% |
50+ | €6.39 | 30.62% |
100+ | €5.97 | 35.26% |
250+ | €5.68 | 38.35% |
500+ | €5.40 | 41.44% |
1000+ | €5.25 | 42.99% |
2500+ | €5.11 | 44.54% |
5000+ | €4.97 | 46.08% |
10000+ | €4.83 | 47.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 022/032 X 020 |
Shaft diameter | 22 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 32 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |