Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 29 mm Outside Dia., 36 mm WD

  • ERIKS:12441134
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€10.21/ pieceexcl. VAT

€12.35incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.21

-

10+

€8.65

15.35%

25+

€7.70

24.65%

50+

€7.06

30.88%

100+

€6.60

35.35%

250+

€6.27

38.60%

500+

€5.97

41.58%

1000+

€5.82

42.98%

2500+

€5.65

44.65%

5000+

€5.49

46.23%

10000+

€5.35

47.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/029 X 036
Shaft diameter
22 mm
Outer Diameter
29 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
29 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance