
€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.72 | - |
10+ | €7.36 | 15.58% |
25+ | €6.56 | 24.84% |
50+ | €6.03 | 30.83% |
100+ | €5.63 | 35.40% |
250+ | €5.37 | 38.45% |
500+ | €5.08 | 41.72% |
1000+ | €4.97 | 43.03% |
2500+ | €4.83 | 44.66% |
5000+ | €4.68 | 46.30% |
10000+ | €4.56 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 022/029 X 028 |
Shaft diameter | 22 mm |
Outer Diameter | 29 mm |
Width | 28 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 29 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |