Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 29 mm Outside Dia., 18 mm WD

  • ERIKS:12441131
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.49

-

10+

€5.49

15.37%

25+

€4.89

24.60%

50+

€4.49

30.75%

100+

€4.18

35.58%

250+

€3.99

38.51%

500+

€3.80

41.43%

1000+

€3.69

43.19%

2500+

€3.59

44.66%

5000+

€3.50

46.12%

10000+

€3.40

47.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/029 X 018
Shaft diameter
22 mm
Outer Diameter
29 mm
Width
18 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
29 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance