Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 28 mm Outside Dia., 40 mm WD

  • ERIKS:12441130
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€9.67/ pieceexcl. VAT

€11.70incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.67

-

10+

€8.17

15.52%

25+

€7.30

24.56%

50+

€6.70

30.75%

100+

€6.25

35.36%

250+

€5.94

38.61%

500+

€5.65

41.55%

1000+

€5.51

43.03%

2500+

€5.35

44.70%

5000+

€5.21

46.17%

10000+

€5.06

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/028 X 040
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance