Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 28 mm Outside Dia., 36 mm WD

  • ERIKS:12441129
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€9.22/ pieceexcl. VAT

€11.16incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.22

-

10+

€7.79

15.46%

25+

€6.96

24.43%

50+

€6.39

30.62%

100+

€5.97

35.26%

250+

€5.68

38.35%

500+

€5.40

41.44%

1000+

€5.25

42.99%

2500+

€5.11

44.54%

5000+

€4.97

46.08%

10000+

€4.83

47.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/028 X 036
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance