Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 28 mm Outside Dia., 30 mm WD

  • ERIKS:12441127
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.08/ pieceexcl. VAT

€9.78incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.07

-

10+

€6.84

15.29%

25+

€6.08

24.71%

50+

€5.59

30.82%

100+

€5.23

35.29%

250+

€4.97

38.47%

500+

€4.73

41.41%

1000+

€4.61

42.94%

2500+

€4.47

44.71%

5000+

€4.35

46.12%

10000+

€4.23

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/028 X 030
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance