Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 28 mm Outside Dia., 28 mm WD

  • ERIKS:12441126
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.72/ pieceexcl. VAT

€9.34incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.72

-

10+

€6.54

15.38%

25+

€5.82

24.60%

50+

€5.35

30.75%

100+

€4.99

35.42%

250+

€4.75

38.50%

500+

€4.51

41.57%

1000+

€4.40

43.05%

2500+

€4.28

44.65%

5000+

€4.16

46.13%

10000+

€4.04

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/028 X 028
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance