Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 28 mm Outside Dia., 22 mm WD

  • ERIKS:12441124
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

10+

€5.59

15.40%

25+

€4.97

24.75%

50+

€4.56

30.94%

100+

€4.26

35.54%

250+

€4.07

38.42%

500+

€3.85

41.73%

1000+

€3.75

43.17%

2500+

€3.66

44.60%

5000+

€3.54

46.33%

10000+

€3.45

47.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/028 X 022
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
22 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance