Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 28 mm Outside Dia., 20 mm WD

  • ERIKS:12441123
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.20/ pieceexcl. VAT

€7.50incl. VAT

50 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.20

-

10+

€5.25

15.31%

25+

€4.68

24.50%

50+

€4.30

30.63%

100+

€4.02

35.22%

250+

€3.83

38.28%

500+

€3.64

41.35%

1000+

€3.54

42.88%

2500+

€3.45

44.41%

5000+

€3.35

45.94%

10000+

€3.26

47.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/028 X 020
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance