Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 28 mm Outside Dia., 18 mm WD

  • ERIKS:12441122
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.84/ pieceexcl. VAT

€7.07incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.84

-

10+

€4.94

15.45%

25+

€4.40

24.72%

50+

€4.04

30.89%

100+

€3.78

35.28%

250+

€3.59

38.54%

500+

€3.42

41.46%

1000+

€3.33

43.09%

2500+

€3.23

44.72%

5000+

€3.14

46.34%

10000+

€3.07

47.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/028 X 018
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
18 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance