Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 27 mm Outside Dia., 35 mm WD

  • ERIKS:12441119
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.84/ pieceexcl. VAT

€9.49incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.84

-

10+

€6.63

15.39%

25+

€5.89

24.85%

50+

€5.42

30.91%

100+

€5.06

35.39%

250+

€4.83

38.42%

500+

€4.59

41.45%

1000+

€4.47

43.03%

2500+

€4.35

44.48%

5000+

€4.21

46.30%

10000+

€4.09

47.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/027 X 035
Shaft diameter
22 mm
Outer Diameter
27 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
27 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance