Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 27 mm Outside Dia., 30 mm WD

  • ERIKS:12441118
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.06/ pieceexcl. VAT

€8.54incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.06

-

10+

€5.97

15.48%

25+

€5.32

24.63%

50+

€4.89

30.69%

100+

€4.56

35.40%

250+

€4.35

38.36%

500+

€4.13

41.45%

1000+

€4.02

43.07%

2500+

€3.92

44.41%

5000+

€3.80

46.16%

10000+

€3.69

47.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/027 X 030
Shaft diameter
22 mm
Outer Diameter
27 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
27 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance