Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 27 mm Outside Dia., 18 mm WD

  • ERIKS:12441113
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.23/ pieceexcl. VAT

€6.33incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.23

-

10+

€4.42

15.45%

25+

€3.94

24.55%

50+

€3.61

30.91%

100+

€3.37

35.45%

250+

€3.21

38.55%

500+

€3.04

41.82%

1000+

€2.97

43.09%

2500+

€2.90

44.55%

5000+

€2.80

46.36%

10000+

€2.74

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/027 X 018
Shaft diameter
22 mm
Outer Diameter
27 mm
Width
18 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
27 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance