Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 27 mm Outside Dia., 15 mm WD

  • ERIKS:12441112
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.61/ pieceexcl. VAT

€5.58incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.61

-

10+

€3.90

15.46%

25+

€3.47

24.74%

50+

€3.18

30.93%

100+

€2.97

35.46%

250+

€2.83

38.56%

500+

€2.69

41.65%

1000+

€2.61

43.30%

2500+

€2.55

44.74%

5000+

€2.47

46.39%

10000+

€2.40

47.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/027 X 015
Shaft diameter
22 mm
Outer Diameter
27 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
27 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance