Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 30 mm Outside Dia., 40 mm WD

  • ERIKS:12441110
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€14.44/ pieceexcl. VAT

€17.47incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.44

-

10+

€12.24

15.26%

25+

€10.91

24.47%

50+

€10.00

30.72%

100+

€9.34

35.33%

250+

€8.88

38.49%

500+

€8.46

41.45%

1000+

€8.22

43.09%

2500+

€8.01

44.54%

5000+

€7.79

46.05%

10000+

€7.55

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/030 X 040
Shaft diameter
20 mm
Outer Diameter
30 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance