Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 30 mm Outside Dia., 25 mm WD

  • ERIKS:12441107
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€10.00/ pieceexcl. VAT

€12.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.00

-

10+

€8.46

15.48%

25+

€7.53

24.69%

50+

€6.92

30.86%

100+

€6.46

35.42%

250+

€6.16

38.46%

500+

€5.84

41.60%

1000+

€5.68

43.21%

2500+

€5.54

44.63%

5000+

€5.37

46.34%

10000+

€5.23

47.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/030 X 025
Shaft diameter
20 mm
Outer Diameter
30 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance