Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 30 mm Outside Dia., 20 mm WD

  • ERIKS:12441106
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.72/ pieceexcl. VAT

€10.55incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.72

-

10+

€7.36

15.58%

25+

€6.56

24.84%

50+

€6.03

30.83%

100+

€5.63

35.40%

250+

€5.37

38.45%

500+

€5.08

41.72%

1000+

€4.97

43.03%

2500+

€4.83

44.66%

5000+

€4.68

46.30%

10000+

€4.56

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/030 X 020
Shaft diameter
20 mm
Outer Diameter
30 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance