Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 28 mm Outside Dia., 35 mm WD

  • ERIKS:12441104
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€10.57/ pieceexcl. VAT

€12.79incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.57

-

10+

€8.93

15.54%

25+

€7.96

24.71%

50+

€7.32

30.82%

100+

€6.82

35.49%

250+

€6.51

38.45%

500+

€6.18

41.60%

1000+

€6.01

43.13%

2500+

€5.84

44.74%

5000+

€5.68

46.27%

10000+

€5.54

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/028 X 035
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance