
€9.86/ pieceexcl. VAT
€11.93incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.86 | - |
10+ | €8.34 | 15.41% |
25+ | €7.44 | 24.57% |
50+ | €6.82 | 30.83% |
100+ | €6.37 | 35.45% |
250+ | €6.06 | 38.54% |
500+ | €5.75 | 41.71% |
1000+ | €5.61 | 43.16% |
2500+ | €5.46 | 44.61% |
5000+ | €5.30 | 46.24% |
10000+ | €5.16 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 020/028 X 032 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 32 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 28 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |