Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 28 mm Outside Dia., 25 mm WD

  • ERIKS:12441101
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.46

-

10+

€7.15

15.39%

25+

€6.37

24.72%

50+

€5.84

30.90%

100+

€5.46

35.39%

250+

€5.21

38.43%

500+

€4.94

41.57%

1000+

€4.80

43.26%

2500+

€4.68

44.61%

5000+

€4.54

46.29%

10000+

€4.42

47.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/028 X 025
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance