Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 28 mm Outside Dia., 16 mm WD

  • ERIKS:12441099
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.32/ pieceexcl. VAT

€7.65incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.32

-

10+

€5.35

15.34%

25+

€4.75

24.81%

50+

€4.37

30.83%

100+

€4.09

35.34%

250+

€3.90

38.35%

500+

€3.69

41.65%

1000+

€3.59

43.16%

2500+

€3.50

44.66%

5000+

€3.40

46.17%

10000+

€3.31

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/028 X 016
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance