Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 27 mm Outside Dia., 20 mm WD

  • ERIKS:12441096
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.58/ pieceexcl. VAT

€7.96incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.58

-

10+

€5.56

15.58%

25+

€4.97

24.53%

50+

€4.56

30.74%

100+

€4.26

35.35%

250+

€4.04

38.67%

500+

€3.85

41.56%

1000+

€3.75

43.00%

2500+

€3.64

44.73%

5000+

€3.54

46.18%

10000+

€3.45

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/027 X 020
Shaft diameter
20 mm
Outer Diameter
27 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
27 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance