Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 26 mm Outside Dia., 32 mm WD

  • ERIKS:12441095
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.01/ pieceexcl. VAT

€9.69incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.01

-

10+

€6.77

15.42%

25+

€6.03

24.67%

50+

€5.54

30.84%

100+

€5.18

35.35%

250+

€4.92

38.55%

500+

€4.68

41.52%

1000+

€4.56

43.06%

2500+

€4.42

44.84%

5000+

€4.30

46.26%

10000+

€4.18

47.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/026 X 032
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
26 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance