Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 26 mm Outside Dia., 25 mm WD

  • ERIKS:12441092
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.77/ pieceexcl. VAT

€8.19incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.77

-

10+

€5.73

15.43%

25+

€5.11

24.54%

50+

€4.70

30.58%

100+

€4.37

35.48%

250+

€4.18

38.29%

500+

€3.97

41.37%

1000+

€3.85

43.20%

2500+

€3.75

44.60%

5000+

€3.66

46.00%

10000+

€3.54

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/026 X 025
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
26 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance