Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 26 mm Outside Dia., 16 mm WD

  • ERIKS:12441090
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.25

-

10+

€4.45

15.37%

25+

€3.97

24.41%

50+

€3.64

30.74%

100+

€3.40

35.26%

250+

€3.23

38.52%

500+

€3.07

41.59%

1000+

€2.99

43.04%

2500+

€2.90

44.85%

5000+

€2.83

46.11%

10000+

€2.76

47.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/026 X 016
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
26 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance