
€4.97/ pieceexcl. VAT
€6.01incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.97 | - |
10+ | €4.21 | 15.30% |
25+ | €3.73 | 24.86% |
50+ | €3.42 | 31.17% |
100+ | €3.21 | 35.37% |
250+ | €3.04 | 38.81% |
500+ | €2.90 | 41.68% |
1000+ | €2.83 | 43.02% |
2500+ | €2.76 | 44.55% |
5000+ | €2.66 | 46.46% |
10000+ | €2.59 | 47.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 020/026 X 015 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 26 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |