Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 25 mm Outside Dia., 35 mm WD

  • ERIKS:12441088
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.39/ pieceexcl. VAT

€8.94incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.39

-

10+

€6.25

15.42%

25+

€5.59

24.42%

50+

€5.13

30.59%

100+

€4.78

35.35%

250+

€4.56

38.30%

500+

€4.32

41.52%

1000+

€4.21

43.06%

2500+

€4.09

44.73%

5000+

€3.99

46.02%

10000+

€3.88

47.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/025 X 035
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance