Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 25 mm Outside Dia., 16 mm WD

  • ERIKS:12441083
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.54

-

10+

€3.85

15.27%

25+

€3.42

24.69%

50+

€3.14

30.96%

100+

€2.93

35.56%

250+

€2.80

38.28%

500+

€2.66

41.42%

1000+

€2.59

42.89%

2500+

€2.52

44.56%

5000+

€2.45

46.03%

10000+

€2.38

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/025 X 016
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance