Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 24 mm Outside Dia., 20 mm WD

  • ERIKS:12441079
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.49

-

10+

€3.80

15.43%

25+

€3.37

24.95%

50+

€3.12

30.66%

100+

€2.90

35.52%

250+

€2.76

38.69%

500+

€2.61

41.86%

1000+

€2.55

43.34%

2500+

€2.47

45.03%

5000+

€2.42

46.09%

10000+

€2.36

47.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/024 X 020
Shaft diameter
20 mm
Outer Diameter
24 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance