Straight bushing, SBC Series, Sinterbronze Outer sheath, 2 mm Shaft Dia., 5 mm Outside Dia., 2 mm WD

  • ERIKS:12440801
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.36

-

10+

€1.14

16.08%

25+

€1.03

24.48%

50+

€0.95

30.07%

100+

€0.88

34.97%

250+

€0.84

38.46%

500+

€0.79

41.96%

1000+

€0.79

41.96%

2500+

€0.76

44.06%

5000+

€0.74

45.45%

10000+

€0.71

47.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 002/005 X 002
Shaft diameter
2 mm
Outer Diameter
5 mm
Width
2 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
2 mm
D
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance