
€1.36/ pieceexcl. VAT
€1.65incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.36 | - |
10+ | €1.14 | 16.08% |
25+ | €1.03 | 24.48% |
50+ | €0.95 | 30.07% |
100+ | €0.88 | 34.97% |
250+ | €0.84 | 38.46% |
500+ | €0.79 | 41.96% |
1000+ | €0.79 | 41.96% |
2500+ | €0.76 | 44.06% |
5000+ | €0.74 | 45.45% |
10000+ | €0.71 | 47.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 002/004 X 004 |
Shaft diameter | 2 mm |
Outer Diameter | 4 mm |
Width | 4 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 2 mm |
D | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |