Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 35 mm Outside Dia., 30 mm WD

  • ERIKS:12441075
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€19.12/ pieceexcl. VAT

€23.14incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.12

-

10+

€16.18

15.40%

25+

€14.42

24.59%

50+

€13.25

30.70%

100+

€12.35

35.42%

250+

€11.78

38.40%

500+

€11.19

41.48%

1000+

€10.88

43.12%

2500+

€10.59

44.61%

5000+

€10.31

46.10%

10000+

€10.00

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/035 X 030
Shaft diameter
18 mm
Outer Diameter
35 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance