Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 25 mm Outside Dia., 35 mm WD

  • ERIKS:12441073
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€9.03/ pieceexcl. VAT

€10.93incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.03

-

10+

€7.65

15.26%

25+

€6.82

24.42%

50+

€6.25

30.74%

100+

€5.84

35.26%

250+

€5.56

38.42%

500+

€5.27

41.58%

1000+

€5.13

43.16%

2500+

€5.02

44.42%

5000+

€4.87

46.00%

10000+

€4.73

47.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/025 X 035
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance