Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 24 mm Outside Dia., 36 mm WD

  • ERIKS:12441064
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.15/ pieceexcl. VAT

€9.86incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.15

-

10+

€6.89

15.50%

25+

€6.13

24.83%

50+

€5.63

30.89%

100+

€5.25

35.55%

250+

€5.02

38.46%

500+

€4.75

41.72%

1000+

€4.64

43.12%

2500+

€4.51

44.64%

5000+

€4.37

46.39%

10000+

€4.26

47.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/024 X 036
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance