Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 24 mm Outside Dia., 30 mm WD

  • ERIKS:12441063
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

10+

€6.08

15.57%

25+

€5.42

24.80%

50+

€4.99

30.74%

100+

€4.66

35.36%

250+

€4.42

38.65%

500+

€4.21

41.56%

1000+

€4.09

43.27%

2500+

€3.99

44.59%

5000+

€3.88

46.17%

10000+

€3.75

47.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/024 X 030
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance