Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 24 mm Outside Dia., 28 mm WD

  • ERIKS:12441062
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.89/ pieceexcl. VAT

€8.34incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.89

-

10+

€5.82

15.45%

25+

€5.21

24.41%

50+

€4.78

30.62%

100+

€4.45

35.45%

250+

€4.23

38.62%

500+

€4.02

41.66%

1000+

€3.92

43.03%

2500+

€3.83

44.41%

5000+

€3.71

46.21%

10000+

€3.61

47.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/024 X 028
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance