Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 24 mm Outside Dia., 20 mm WD

  • ERIKS:12441060
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.61

-

10+

€4.75

15.25%

25+

€4.23

24.58%

50+

€3.88

30.85%

100+

€3.61

35.59%

250+

€3.45

38.47%

500+

€3.28

41.53%

1000+

€3.18

43.22%

2500+

€3.12

44.41%

5000+

€3.02

46.10%

10000+

€2.93

47.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/024 X 020
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance