
€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.06 | - |
10+ | €5.13 | 15.36% |
25+ | €4.59 | 24.29% |
50+ | €4.21 | 30.56% |
100+ | €3.92 | 35.27% |
250+ | €3.73 | 38.40% |
500+ | €3.54 | 41.54% |
1000+ | €3.45 | 43.10% |
2500+ | €3.35 | 44.67% |
5000+ | €3.28 | 45.92% |
10000+ | €3.18 | 47.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 018/022 X 036 |
Shaft diameter | 18 mm |
Outer Diameter | 22 mm |
Width | 36 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 22 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |