Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 22 mm Outside Dia., 25 mm WD

  • ERIKS:12441054
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.87/ pieceexcl. VAT

€5.89incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.87

-

10+

€4.13

15.20%

25+

€3.69

24.37%

50+

€3.37

30.80%

100+

€3.16

35.09%

250+

€2.99

38.60%

500+

€2.85

41.52%

1000+

€2.78

42.88%

2500+

€2.71

44.44%

5000+

€2.64

45.81%

10000+

€2.55

47.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/022 X 025
Shaft diameter
18 mm
Outer Diameter
22 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance