
€3.40/ pieceexcl. VAT
€4.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.40 | - |
10+ | €2.88 | 15.36% |
25+ | €2.57 | 24.58% |
50+ | €2.36 | 30.73% |
100+ | €2.19 | 35.75% |
250+ | €2.09 | 38.55% |
500+ | €2.00 | 41.34% |
1000+ | €1.93 | 43.30% |
2500+ | €1.88 | 44.69% |
5000+ | €1.83 | 46.09% |
10000+ | €1.79 | 47.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 018/022 X 015 |
Shaft diameter | 18 mm |
Outer Diameter | 22 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 22 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |