Straight bushing, SBC Series, Sinterbronze Outer sheath, 17 mm Shaft Dia., 22 mm Outside Dia., 30 mm WD

  • ERIKS:12441047
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.13/ pieceexcl. VAT

€7.42incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.13

-

10+

€5.18

15.50%

25+

€4.64

24.34%

50+

€4.26

30.54%

100+

€3.97

35.19%

250+

€3.78

38.29%

500+

€3.59

41.40%

1000+

€3.50

42.95%

2500+

€3.40

44.50%

5000+

€3.31

46.05%

10000+

€3.21

47.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 017/022 X 030
Shaft diameter
17 mm
Outer Diameter
22 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
17 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance