Straight bushing, SBC Series, Sinterbronze Outer sheath, 17 mm Shaft Dia., 22 mm Outside Dia., 25 mm WD

  • ERIKS:12441046
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.54/ pieceexcl. VAT

€6.70incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.54

-

10+

€4.68

15.44%

25+

€4.16

24.87%

50+

€3.83

30.87%

100+

€3.56

35.68%

250+

€3.40

38.59%

500+

€3.23

41.68%

1000+

€3.14

43.40%

2500+

€3.07

44.60%

5000+

€2.97

46.31%

10000+

€2.90

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 017/022 X 025
Shaft diameter
17 mm
Outer Diameter
22 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
17 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance