
€3.83/ pieceexcl. VAT
€4.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.83 | - |
10+ | €3.23 | 15.63% |
25+ | €2.90 | 24.32% |
50+ | €2.66 | 30.52% |
100+ | €2.47 | 35.48% |
250+ | €2.36 | 38.46% |
500+ | €2.23 | 41.69% |
1000+ | €2.19 | 42.93% |
2500+ | €2.12 | 44.67% |
5000+ | €2.07 | 45.91% |
10000+ | €2.00 | 47.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 017/022 X 015 |
Shaft diameter | 17 mm |
Outer Diameter | 22 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 17 mm |
D | 22 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |