
€16.37/ pieceexcl. VAT
€19.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.37 | - |
10+ | €13.85 | 15.38% |
25+ | €12.33 | 24.67% |
50+ | €11.33 | 30.76% |
100+ | €10.57 | 35.40% |
250+ | €10.07 | 38.48% |
500+ | €9.58 | 41.50% |
1000+ | €9.31 | 43.12% |
2500+ | €9.07 | 44.57% |
5000+ | €8.82 | 46.14% |
10000+ | €8.55 | 47.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 016/032 X 030 |
Shaft diameter | 16 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 32 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |