Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 24 mm Outside Dia., 24 mm WD

  • ERIKS:12441040
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.27/ pieceexcl. VAT

€8.80incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.27

-

10+

€6.16

15.29%

25+

€5.46

24.84%

50+

€5.04

30.72%

100+

€4.68

35.56%

250+

€4.47

38.56%

500+

€4.26

41.44%

1000+

€4.13

43.14%

2500+

€4.02

44.71%

5000+

€3.92

46.01%

10000+

€3.80

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/024 X 024
Shaft diameter
16 mm
Outer Diameter
24 mm
Width
24 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance