Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 22 mm Outside Dia., 32 mm WD

  • ERIKS:12441035
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.03/ pieceexcl. VAT

€8.51incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.03

-

10+

€5.94

15.54%

25+

€5.30

24.59%

50+

€4.87

30.68%

100+

€4.54

35.41%

250+

€4.32

38.51%

500+

€4.11

41.49%

1000+

€3.99

43.24%

2500+

€3.90

44.59%

5000+

€3.78

46.22%

10000+

€3.69

47.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/022 X 032
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance